8kW 1-Phase Heat Kit with Breaker

You last purchased this on
 
Tutco

8kW 1-Phase Heat Kit with Breaker

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tutco

8kW 1-Phase Heat Kit with Breaker

  • Fast #
  • Part #THKSC08XC
  • Item #4446471
  • Manufacturer Part #81-0627-01
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification

Specifications

AMP:
33.33
Brand Model Compatibility:
ARPT, ARUF:AVPTC
Height:
9-1/4 in
Length:
9-5/8 in
Phase:
Single Phase
Power Source:
Electric
Product Type:
Circuit Breaker, Heater Kit
Volts:
208/240V
Watts:
8 kW
Width:
8-19/40 in