9.6kW Single Phase KW Heat Strip
This product has been replaced by
Manufacturer Part #81-0445-02
9.6kW Single Phase KW Heat Strip
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 55
- Depth:
- 13-1/10 in
- Energy Star Compliant:
- No
- Height:
- 11 in
- Length:
- 11-1/10 in
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Electric Heater
- Type:
- TRXBH1724B10J
- Volts:
- 240V
- Watts:
- 9.6 kW
- Weight:
- 2.5 lb
- Width:
- 5-3/10 in