5kW Single Phase KW Heat Strip

You last purchased this on
 
Tutco

BAYHTR15 5kW Single Phase KW Heat Strip

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tutco

BAYHTR15 5kW Single Phase KW Heat Strip

  • Fast #
  • Part #TUTBAYHTR1505BRK
  • Item #4726664
  • Manufacturer Part #81-0695-01
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification

Specifications

BTU:
17060
Collection:
BAYHTR15
Energy Star Compliant:
No
Height:
6-7/8 in
Length:
10-11/16 in
MBH:
17.06
Phase:
Single Phase
Power Source:
Electric
Product Type:
Breaker, Electric Heater
Volts:
208/240V
Watts:
5 kW
Width:
12-1/4 in