18 in. Aluminum Frame
18 in. Aluminum Frame
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- System offers unlimited opportunities and performance gains in all your hard-floor care applications
- Lightweight
- Aluminum frames and handles allow quick changes to Zipline's Velcro backed flat mops
- Size: 18 inches
- Velcro Backed
- Trapezoid Design
Specifications
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 18 in
- Material:
- Aluminum
- Product Type:
- Frame