23-1/2 x 31 in. Wall Mount Towel Warmer in Polished Chrome

You last purchased this on
 
Tuzio®

23-1/2 x 31 in. Wall Mount Towel Warmer in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tuzio®

23-1/2 x 31 in. Wall Mount Towel Warmer in Polished Chrome

  • Fast #
  • Part #IW1023
  • Item #7058818
  • Manufacturer Part #W1023
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
BTU:
1024
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3 in
Hardware Included:
Yes
Height:
31 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
17-3/4 in
Material:
Steel
Volts:
120V
Weight:
30 lb
Width:
19-1/2 in
cUPC Certified:
Yes