4-1/2 x 2 in. Wall Mount Towel Warmer in Brushed Nickel
4-1/2 x 2 in. Wall Mount Towel Warmer in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2 in
- Height:
- 4-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-3/4 in
- Material:
- Plastic
- Volts:
- 110V
- Weight:
- 1 lb