1 in. x 50 ft. Flexible Water Connector
1 in. x 50 ft. Flexible Water Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- IAPMO Listed -:
- No
- Length:
- 50 ft
- Material:
- Metal
- NSF Certified:
- No