3 in. Flanged 70F T304 Stainless Steel Coupling
TCHS 3 in. Flanged 70F T304 Stainless Steel Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- TCHS
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Coupling, Straight
- Length:
- 9 in
- Material:
- Carbon Steel, Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 70