4 in. Flanged 12 in. Gas Appliance Connector

You last purchased this on
 
Twin City Hose

4 in. Flanged 12 in. Gas Appliance Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Twin City Hose

4 in. Flanged 12 in. Gas Appliance Connector

  • Fast #
  • Part #TCHS400FLG12
  • Item #1317848
  • Manufacturer Part #TCHS-400-FLG
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
End Connection 1:
Flanged
End Connections:
Flanged
Fitting Size 1:
4 in
Fitting Sizes:
4 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
12 in
Material:
Carbon Steel
Material Type:
304L
NSF Certified:
No