9 in. Flexible Flange Connector
9 in. Flexible Flange Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- IAPMO Listed -:
- No
- Length:
- 9 in
- NSF Certified:
- No
- Outer Hose Material:
- Braided Stainless