4-3/4 in. Pad Holder
Twist-Lok™ 4-3/4 in. Pad Holder
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Distributes pressure evenly over pad surface for efficient cleaning action and improved pad life.
- Handle helps protect hands from burns
- Specially designed for use with Scotch Brite™ hand pads to make scrubbing faster, easier, and safer
- 3M™ Twist-Lok™ Pad Holder 961, 3.5 in x 2.5 in x 4.75 in, 1/box, 10 boxes/case
- Pad Holder distributes pressure evenly over the pad surface for efficient cleaning action and improved pad life
- Use this pad holder with a wide variety of Scotch-Brite™ hand pads
Specifications
- Application:
- Commercial, Kitchen, Cleaning
- Collection:
- Twist-Lok™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Green Seal Certified:
- No
- Handle Length (in):
- 4-13/20 in
- Height:
- 2-1/2 in
- Length:
- 4-323/500 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Pad Size:
- 4-3/4 in
- Width:
- 3-3/20 in