Two Handle HYD Wrench With 1-1/2 PENT Socket

You last purchased this on
 
Lowell Corporation

Model 252F Two Handle HYD Wrench With 1-1/2 PENT Socket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lowell Corporation

Model 252F Two Handle HYD Wrench With 1-1/2 PENT Socket

  • Fast #
  • Part #L2313708990095824
  • Item #4931978
  • Manufacturer Part #23-13708-9900 / 95824
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Improves safety by allowing operator to always face the road
  • Permits two-person operation
  • Two handles give greater leverage for loosening and tightening nuts
  • Requires Certification

Specifications

Collection:
Model 252F
Handle Type:
Double
Length:
32-1/2 in
Material:
Steel
Socket Size:
1-1/2 in
Tool Type:
Hydrant Wrench