12 HVY TOTAL Plastic BRIS Polybutolyne PIG
TWP Series 12 HVY TOTAL Plastic BRIS Polybutolyne PIG
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Total plastic bristle pigs are constructed of 8 pound per cubic foot density foam, coated with polyurethane elastomer, and equipped with total coverage in plastic bristle straps
- The bristles are aggressive enough to clean most buildups, but not harmful to the internal integrity of the pipe material
Specifications
- Collection:
- TWP Series
- Size:
- 12 in
- Type:
- PTWP12