5 Gallon TY-ION B20
Ty-Ion B20 5 Gallon TY-ION B20
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Chromate-free for longer life of mechanical seals and easier disposal
- Effective at both high and low operating temperatures
- Inhibits corrosion and helps prevent corrosion deposits in multi-metal systems
- Helps disperse suspended solids with a unique copolymer dispersant
Documents
Specifications
- Application:
- HVAC
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- CSA Certified:
- No
- Collection:
- Ty-Ion B20
- Color Finish Category:
- Purples
- Color Finish Name:
- Purple
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- GSA Approved:
- No
- Green Seal Certified:
- No
- Height:
- 15 in
- IAPMO Listed -:
- No
- Length:
- 12 in
- NSF Certified:
- No
- Size:
- 5 gal
- Type:
- RAC2430D4P1RA
- UL Listed:
- No
- Weight:
- 53 lb