TY2231 TY2231 1/2 Chrome Plated TY-FRB 200 Quick Response Pendent Sprinkler Head

Part #T573419200  |  Item #1958469  |  Manufacturer Part #573419200

Type:

UF4920500

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Glass bulb sprinkler designed for use in light or ordinary hazard, commercial occupancies such as banks, hotels and shopping malls

Documents

Specifications

Collection: TY2231

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 2-3/16 in

Material: Bronze

Maximum Pressure: 175 psi

Maximum Temperature: 200

Product Type: [Quick Response, Pendant]

Type: UF4920500