1/2 in. 286F 4.2K Pendent Sprinkler and Quick Response Sprinkler Head in Signal White
Series TY-FRB 1/2 in. 286F 4.2K Pendent Sprinkler and Quick Response Sprinkler Head in Signal White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Glass bulb sprinkler designed for use in light or ordinary hazard, commercial occupancies such as banks, hotels and shopping malls
Specifications
- ASTM:
- ASTM A-479, ASTM A-479M
- Application:
- Commercial
- Collection:
- Series TY-FRB
- Color Finish Category:
- Whites
- Color Finish Name:
- Signal White
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Height:
- 2-3/16 in
- ISO:
- ISO 7-1
- K-Factor:
- 4.2
- Material:
- Nickel, Brass, Bronze, Copper, Glass, Plastic, Stainless Steel
- Material Type:
- Beryllium, PTFE
- Maximum Temperature:
- 286
- Pressure - High:
- 175
- Product Type:
- Pendant, Quick Response
- Thread Size:
- 1/2 in
- UL Listed:
- Yes