1/2 in. 212F 5.6K Standard Response and Upright Sprinkler Head in Natural Brass
Series TY-L 1/2 in. 212F 5.6K Standard Response and Upright Sprinkler Head in Natural Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Produces a hemispherical water distribution pattern below the deflector
- Factory assembled unit with integral water shield
- Standard response solder sprinklers
- For pendent and upright, standard response (TY3113, TY3211, TY4113, TY4211), see TFP350 for technical information and listing details
- Used where sprinkler guards are not required
- UL and C-UL listed; FM approved
Specifications
- Application:
- Commercial
- Collection:
- Series TY-L
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Height:
- 2-11/16 in
- K-Factor:
- 5.6
- Material:
- Brass, Bronze, Copper, Nickel Alloy, Plastic, Stainless Steel
- Material Type:
- Monel®, PTFE
- Opening Size:
- 3 in
- Pressure - High:
- 175
- Product Type:
- Standard Response, Upright
- Size:
- 3 in x 2-11/16 in
- Thread Size:
- 1/2 in
- UL Listed:
- Yes