TY3113 TY3113 1/2 Brass TY-L 165 SR Upright Sprinkler Head 5.6K

Part #T532531165  |  Item #1963109  |  Manufacturer Part #532531165

Type:

T532531165

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: TY3113

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

K-Factor: 5.6

Maximum Pressure: 175 psi

Maximum Temperature: 165

Product Type: Upright

Type: T532531165