TY3191 TY3191 1/2 Chrome Plated ISSUE D 500 Upright Sprinkler Head 5.6K

Part #T510369500  |  Item #1958300  |  Manufacturer Part #510369500

Call for Pricing

Type:

T510369500

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Collection: TY3191

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

K-Factor: 5.6

Maximum Pressure: 175 psi

Maximum Temperature: 500

Product Type: Upright

Type: T510369500