1 in. 175F 5.6K Pendent Sprinkler and Quick Response Sprinkler Head in Chrome Plated
Series DS-1 1 in. 175F 5.6K Pendent Sprinkler and Quick Response Sprinkler Head in Chrome Plated
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For standard response, standard coverage, upright, pendent and horizontal sidewall sprinklers (TY3155, TY3255, TY3355), see TFP500 for technical information and listing details
- For standard and quick response, extended coverage, horizontal sidewall sprinklers (TY3358, TY3338) see TFP500 for technical information and listing details)
- Length up to 48 inches (1220 mm)
- For stainless steel quick and standard response, standard coverage pendent and horizontal sidewall and extended coverage horizontal sprinklers (TY3250, TY3357, TY3230, TY3337, TY3339) see TFP560 for technical information and listing details
- For quick response, standard coverage, upright, pendent and horizontal sidewall sprinklers (TY3935, TY3735, TY3135, TY3235, TY3335) see TFP510 for technical information and listing details
- UL and C-UL listed, FM and NYC approved, LPCB approved, CE certified
Specifications
- Application:
- Commercial
- Coating:
- Galvanized
- Collection:
- Series DS-1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- ISO:
- ISO 7-R1
- K-Factor:
- 5.6
- Material:
- Nickel, Bronze, Carbon Steel, Copper, Galvanized, Glass, Nickel Alloy, Plastic, Stainless Steel
- Material Type:
- Beryllium
- Opening Size:
- 3-1/2 in
- Pressure - High:
- 175
- Product Type:
- Pendant, Quick Response
- Size:
- 3-1/2 in
- Thread Size:
- 1 in
- UL Listed:
- Yes