TY3235 TY3235 4-1/4 White DS-1 155 DRY Pendent Sprinkler Head

Part #T603714042  |  Item #3602987  |  Manufacturer Part #603714042

Type:

T603714042
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Absence of the outer piece of an escutcheon, which is used to cover a clearance hole, can delay the time to sprinkler operation in a fire situation

Documents

Specifications

Collection: TY3235

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Material: Carbon Steel

Maximum Pressure: 175 psi

Maximum Temperature: 155

Product Type: Pendant

Type: T603714042