TY3235 TY3235 8 Chrome Plated DS-1 155 Quick Response DRY Pendent Sprinkler Head
Part #T603319080 | Item #3517215 | Manufacturer Part #603319080
Type:
T603319080Product Details
- Absence of the outer piece of an escutcheon, which is used to cover a clearance hole, can delay the time to sprinkler operation in a fire situation
- Johns Manville Formaldehyde-free™ fiber glass insulation
- Greenguard® Certified insulated products
- Galvanized metal core reinforcing
- Oversized core to fit on collars and register boxes
- Weather-resistant packaging
- 12.5’, 25’ and 50’ and custom lengths available
- HUD/FHA standards 515.2.1, Paragraph B
- NFPA standards 90A and 90B
- BOCA, City of Chicago, meets most federal, state and local codes and standards
Documents
Specifications
Collection: TY3235
End Connection 1: NPT
End Connections: NPT
Fitting Size 1: 1 in
Fitting Sizes: 1 in
Height: 4-1/4 in
Material: Carbon Steel
Maximum Pressure: 175 psi
Maximum Temperature: 155
Product Type: [Quick Response, Pendant]
Type: T603319080