TY4131 3/4 White TY-FRB 286 Quick Response Sprinkler Head Upright T573904286

TY4131 3/4 White TY-FRB 286 Quick Response Sprinkler Head Upright

Part #T573904286  |  Item #1958968  |  Manufacturer Part #573904286

Type:

T573904286

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Maximum Pressure: 175 psi

Maximum Temperature: 286

Product Type: [Quick Response, Upright]

Type: T573904286