TY4133 3/4 Brass TY-FRB 200 Quick Response Sprinkler Head Upright

Part #T573431200  |  Item #1963969  |  Manufacturer Part #573431200

Type:

T573431200

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: TY4133

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Maximum Pressure: 175 psi

Maximum Temperature: 200

Product Type: [Quick Response, Upright]

Type: T573431200