TY4133 3/4 Brass TY-FRB 286 Quick Response Sprinkler Head Upright

You last purchased this on
 
Tyco

Series TY-FRB TY4133 3/4 Brass TY-FRB 286 Quick Response Sprinkler Head Upright

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyco

Series TY-FRB TY4133 3/4 Brass TY-FRB 286 Quick Response Sprinkler Head Upright

  • Fast #
  • Part #T573431286
  • Item #1965687
  • Manufacturer Part #57-343-1-286
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Natural Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For 2.8, 4.2, 5.6, and 8.0 K-factor upright, pendent, and recessed pendent sprinklers (TY1131, TY1231, TY2131, TY2231, TY3131, TY3231, TY4831, TY4931, TY4131, TY4231), see TFP171 for technical information and listing details
  • For 5.6 K-factor horizontal and vertical sidewall sprinklers (TY3431, TY3331), see TFP172 for technical information and listing details
  • UL and C-UL listed; FM, NYC, VdS, and LPCB approved
  • For 5.6 K-factor upright, pendent, and recessed pendent sprinklers (TY313, TY323), see TFP172 for technical information and listing details
  • Requires Certification

Specifications

Application:
Commercial
Collection:
Series TY-FRB
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
ISO:
ISO 7-1
K-Factor:
8
Material:
Brass, Bronze, Copper, Glass, Nickel Alloy, Plastic
Material Type:
Beryllium, PTFE
Opening Size:
3-1/2 in
Product Type:
Quick Response, Upright
Thread Size:
3/4 in
UL Listed:
Yes