TY4153 TY4153 3/4 Brass 286 SR Upright Sprinkler Head W/SHLD T575431286

TY4153 TY4153 3/4 Brass 286 SR Upright Sprinkler Head W/SHLD

Part #T575431286  |  Manufacturer Part #575431286

Type:

T575431286
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Frangible bulb automatic sprinklers
  • Intended for use in fire sprinkler systems designed in accordance with the standard installation rules recognized by the applicable listing or approval agency

Documents

Specifications

Collection: TY4153

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Height: 2-3/8 in

Material: Bronze

Maximum Pressure: 175 psi

Maximum Temperature: 286

Product Type: [Standard Response, Upright]

Type: T575431286