TY4153 3/4 WXC TY-B 155 Upright Sprinkler Head 8.0K
TY4153 TY4153 3/4 WXC TY-B 155 Upright Sprinkler Head 8.0K
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- TY4153
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- K-Factor:
- 8
- Maximum Temperature:
- 155
- Pressure - Maximum:
- 175 psi
- Product Type:
- Upright
- Type:
- T575436155