1 in. 200F 11.2K Pendent, Standard Response and Quick Response Sprinkler Head in Chrome Plated
Series DS-2 1 in. 200F 11.2K Pendent, Standard Response and Quick Response Sprinkler Head in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UL and C-UL listed NYC approved
- Length up to 48 inches
- Extra-large orifice
- For pendent extended coverage (TY5238), see TFP540 for technical information and listing details
Specifications
- ANSI:
- ANSI B16.3, ANSI B16.4
- Application:
- Fire Sprinkler Systems
- Collection:
- Series DS-2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Diameter:
- 3-5/8 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- ISO:
- ISO 7-R1
- K-Factor:
- 11.2
- Material:
- Beryllium Nickel, Bronze, Carbon Steel, Copper, Glass, Plastic, Stainless Steel
- Material Type:
- PTFE
- Pressure - High:
- 175
- Product Type:
- Pendent Sprinkler, Quick Response, Standard Response
- UL Listed:
- Yes