TYCHEM ENCAP CVRALL 3XL

You last purchased this on
 

TYCHEM ENCAP CVRALL 3XL

This product requires certification to purchase.
Brand image
You last purchased this on
 

TYCHEM ENCAP CVRALL 3XL

  • Fast #
  • Part #DTK554TLY3X
  • Item #5095611
  • Manufacturer Part #TK554TLY3X
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Tychem® TK fabric shows at least 30 minutes of barrier protection to 322 challenge chemicals with no observed breakthrough
  • Specifically developed for protection against toxic, corrosive gases, liquids and solid chemicals
  • Exhibits excellent chemical barrier proteranthies and an extremely durable fabric that is puncture and tear-resistant
  • Attached internal Ansell Barrier® gloves composed of five layer laminate film for a broad range of chemical protection
  • Expanded back to accommodate a SCBA
  • Vapor tight zipper with securable storm flap
  • Expanded face shield provides wide 220° view
  • Double taped seams
  • Integrated socks composed of garment material
  • Gloves are attached with vapor tight ring and clamp system and are replaceable
  • Requires Certification

Specifications

ASTM:
ASTM F-1052
Brand Model Compatibility:
Tychem®
Clothing Size:
3XL
Color Finish Category:
Greens
Color Finish Name:
Green
Material:
Tychem®
Type:
DTK554TLY3X