1-1/4 in. Sprinkler Riser with Retardant and Pressure Reducing Valve

You last purchased this on
 
Tyco

1-1/4 in. Sprinkler Riser with Retardant and Pressure Reducing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyco

1-1/4 in. Sprinkler Riser with Retardant and Pressure Reducing Valve

  • Fast #
  • Part #T543601112
  • Item #1959546
  • Manufacturer Part #54-360-1-112
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Application:
Fire Protection
Coating:
Painted
FM Approved:
No
Material:
Brass
Product Type:
Sprinkler Valve
UL Listed:
No
Valve Size:
1-1/4 in