1-1/4 x 1/2 in. 300# Ductile Iron NPT Sprinkler 90 Degree Elbow
Figure 812 1-1/4 x 1/2 in. 300# Ductile Iron NPT Sprinkler 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- The additional strength is provided by the ductile properties and by adding magnesium while the iron is being poured into the final cast shape
- Although lighter than standard cast iron, the fittings have an added advantage of being less susceptible to cracking due to their added strength
- Stronger and more corrosion resistant than cast iron fittings
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM B-1.20.1
- Application:
- Fire Protection
- Coating:
- Black
- Collection:
- Figure 812
- Elbow Degree:
- 90 DD
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1-1/4 in x 1/2 in
- Fitting Type:
- Elbow, Reducing
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure Class:
- 300#
- UL Listed:
- Yes
- Weight:
- 0.64 lb