1/2 in. Bronze Spring Check Valve
1/2 in. Bronze Spring Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Clean Bagged:
- No
- FM Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Bronze
- NSF Certified:
- No
- Pressure - Maximum:
- 175 psi
- UL Listed:
- Yes
- Valve Body Material:
- Bronze
- Valve Body Style:
- Spring
- Valve Size:
- 1/2 in
- Valve Type:
- Spring Check Valve