• Cart

Tyco TY3111 1/2 in. Wax Standard Response Upright Pendent T531116

DESCRIPTION

  • Solder type spray sprinklers for use in light, ordinary, and extra hazard commercial occupancies such as banks, hotels, shopping malls, factories, refineries, and chemical plants

Tyco TY3111 1/2 in. Wax Standard Response Upright Pendent

T531116

Maximum Temperature:

SPECIFICATIONS

Collection
TY3111
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
2-5/8 in
Material
Brass
Maximum Pressure
175 psi
Maximum Temperature
165

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS