Tyco TY3151 1/2 in. Wax Standard Response Upright T575706

DESCRIPTION

  • Frangible bulb automatic sprinklers
  • Intended for use in fire sprinkler systems designed in accordance with the standard installation rules recognized by the applicable listing or approval agency

Tyco TY3151 1/2 in. Wax Standard Response Upright

T575706

Maximum Temperature:

SPECIFICATIONS

Collection
TY3151
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
2-3/8 in
Material
Bronze
Maximum Pressure
175 psi
Maximum Temperature
155

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS