1 in. 300# NPT x Threaded Black Ductile Iron Cross
1 in. 300# NPT x Threaded Black Ductile Iron Cross
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- Application:
- Fire Protection
- Coating:
- Black
- End Connection 1:
- NPT
- End Connection 2:
- Threaded
- End Connections:
- NPT x Threaded
- Material:
- Ductile Iron
- PipeTubing Size:
- 1 in
- Pressure Class:
- 300#
- Product Type:
- Threaded Fitting