1 in. Air Vent
1 in. Air Vent
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed for use with Tyco NG-1 Nitrogen Generators
- Can be installed directly on system riser
- Oxygen removal vent for dry/preaction systems - manual shut-off
- Support hanger not required
- Includes failsafe back-pressure regulator
- Automatic float shut-off in event of a system trip
- Nitrogen gas sampling port for use with Tyco THGA or TSGA Gas Analyzers
- Must be manually closed after 14-day nitrogen fill-and-purge process
Documents
Specifications
- Brand Model Compatibility:
- Model NG-1 100, NG-1 250 and NG-1 500 Nitrogen Generators
- Depth:
- 4-1/4 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fits Pipe Size:
- 1 in
- GSA Approved:
- No
- Height:
- 7-1/2 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pressure - High:
- 175
- Temperature Range:
- 40 to 120 Deg F (4.5 to 49 Deg C)
- Width:
- 13-1/2 in