1 in. Brass 175 psi NPT Shut Off Valve
This product has been replaced by
Manufacturer Part #52-540-1-011
Model RSV-1 1 in. Brass 175 psi NPT Shut Off Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Intended for use in dual purpose residential water supply piping that serves both domestic and residential fire protection sprinkler system needs
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- Coating:
- Orange Enamel, Painted
- Collection:
- Model RSV-1
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Flow Rate:
- 12.5 gpm
- Height:
- 8-3/16 in
- IAPMO Listed -:
- No
- Material:
- Brass, Copper Alloy, Plastic, Rubber, Stainless Steel
- Material Type:
- Buna-N, EPDM
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 175 psi
- Recommended Valve Application:
- Fire Protection, Residential
- UL Listed:
- Yes
- Valve Size:
- 1 in
- Valve Type:
- Shut Off Valve
- Weight:
- 11 lb
- Width:
- 3-5/8 in