1 x 1 in. Ductile Iron 300# 45 Degree Elbow in Black

You last purchased this on
 
Tyco

Figure 813 1 x 1 in. Ductile Iron 300# 45 Degree Elbow in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyco

Figure 813 1 x 1 in. Ductile Iron 300# 45 Degree Elbow in Black

  • Fast #
  • Part #T86280
  • Item #1963258
  • Manufacturer Part #86280
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • The additional strength is provided by the ductile properties and by adding magnesium while the iron is being poured into the final cast shape
  • Although lighter than standard cast iron, the fittings have an added advantage of being less susceptible to cracking due to their added strength
  • Stronger and more corrosion resistant than cast iron fittings
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
ASTM:
ASTM B-1.20.1
Application:
Fire Protection
Coating:
Black
Collection:
Figure 813
Elbow Degree:
45 DD
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
Yes
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Elbow, Straight
Material:
Ductile Iron
NSF Certified:
No
Pressure Class:
300#
UL Listed:
Yes
Weight:
0.48 lb