1 x 1 x 1/2 in. 250 psi Ductile Iron Reducing Tee in Black

Part #T86238  |  Item #1962546  |  Manufacturer Part #86238

Fitting Sizes:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stronger and more corrosion resistant than cast iron fittings
  • The additional strength is provided by the ductile properties and by adding magnesium while the iron is being poured into the final cast shape
  • Although lighter than standard cast iron, the fittings have an added advantage of being less susceptible to cracking due to their added strength

Documents

Specifications

ASTM Specifications: ASTM B-1.20.1

Application: Fire Protection

Coating: Painted

End Connection 1: NPT

End Connection 2: NPT

End Connection 3: NPT

End Connections: NPT

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Size 3: 1/2 in

Fitting Sizes: 1 in x 1 in x 1/2 in

Material: Ductile Iron

Maximum Pressure: 250 psi

Pressure Class: 300#

Product Type: Threaded Fitting

UL Listed: Yes