10 in. Galvanized Basket Strainer in Stainless Steel

You last purchased this on
 
Tyco

10 in. Galvanized Basket Strainer in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyco

10 in. Galvanized Basket Strainer in Stainless Steel

  • Fast #
  • Part #T523901019
  • Item #1962321
  • Manufacturer Part #523901019
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Diameter - Inside 1:
8 in
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Material:
Stainless Steel
Pressure - Maximum:
250 psi
Valve Size:
10 in