10 in. Grooved x Flanged 250 psi Painted Ductile Iron Adapter with EPDM Gasket
Figure 71 10 in. Grooved x Flanged 250 psi Painted Ductile Iron Adapter with EPDM Gasket
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- W: 5" H: 4-3/4"
- Allows a direct transition from flanged components into a grooved piping system
Documents
Specifications
- ANSI:
- ANSI Class 125, ANSI Class 150
- ASTM:
- ASTM A-536 Grade 65-45-12
- Coating:
- Painted
- Collection:
- Figure 71
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange, Red
- End Connection 1:
- Grooved
- End Connection 2:
- Flanged
- End Connections:
- Grooved x Flanged
- FM Approved:
- Yes
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Adapter, Straight
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- NSF Certified:
- No
- Pressure - Maximum:
- 250 psi
- UL Listed:
- Yes