1/2 in. 135 Concealed Sprinkler Cover Plate
This product has been replaced by
Manufacturer Part #56-204-4-135
1/2 in. 135 Concealed Sprinkler Cover Plate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Name:
- White
- Diameter:
- 3-5/16 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Installation Type:
- Concealed Mount