1/2 in. Air Vent
1/2 in. Air Vent
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Remove trapped air from wet fire sprinkler systems
- Redundant float valve design to eliminate risk of leaks - no need to plumb to drain
- Oxygen removal vent for wet systems
- Can be upgraded for Wet Pipe Nitrogen Inerting
- Entire vent assembly is FM Approved and UL Listed
- High-visibility pressure gauge easily seen from floor to confirm functionality
Documents
Specifications
- Depth:
- 7 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- FM Approved:
- Yes
- Fits Pipe Size:
- 1/2 in
- GSA Approved:
- No
- Height:
- 7 in
- IAPMO Listed -:
- No
- Length:
- 14 in
- NSF Certified:
- No
- Pressure - High:
- 175
- Product Type:
- Air Vent
- Temperature Range:
- 40 to 120 Deg F (4.5 to 48.8 Deg C)
- UL Listed:
- Yes
- Weight:
- 8 lb