1/2 in. Brass 125 Degree Angle Spray Nozzle

Part #T493281125  |  Item #3571641  |  Manufacturer Part #493281125

Fitting Sizes:

1/2 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Open, directional spray nozzle designed for use in water spray fixed systems for fire protection applications
  • Effective in covering exposed vertical, horizontal, curved, and irregular shaped surfaces in a cooling spray to prevent excessive absorption of heat from an external fire and possible structural damage or spread of fire to the protected equipment

Documents

Specifications

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Material: Brass

Type: Nozzles