1/2 in. Plain Mod-B Window Nozzle

Part #T492011004  |  Item #1964034  |  Manufacturer Part #492011004

Fitting Sizes:

1/2 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Plain

End Connection 1: NPT

End Connections: NPT

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Height: 2-3/8 in

Material: Brass