1/2 in. Male x Female Paddle
1/2 in. Male x Female Paddle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Diameter:
- 2-1/2 in
- End Connection 1:
- Male
- End Connection 2:
- Female
- End Connections:
- Male x Female
- Pressure - Maximum:
- 175 psi
- Product Type:
- Paddle
- UL Listed:
- Yes
- Valve Size:
- 1/2 in