2-1/2 in. Ductile Iron Grooved Swing Check Valve

You last purchased this on
 
Tyco

Model CV-1F 2-1/2 in. Ductile Iron Grooved Swing Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyco

Model CV-1F 2-1/2 in. Ductile Iron Grooved Swing Check Valve

  • Fast #
  • Part #T595900025
  • Item #2197472
  • Manufacturer Part #59-590-0-025
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • A resilient elastomer seal facing on the spring-loaded clapper ensures a leak-tight seal and non-sticking operation
  • Minimizes water hammer caused by flow reversal
  • Swing type unit that allows water flow in one direction and prevents flow in the opposite direction
  • UL and C-UL listed, FM approved
  • Removable cover for field maintenance
  • Can be installed using Grinnell G-Fire grooved couplings or Figure 71 flange adapters
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Clean Bagged:
No
Coating:
Painted
Collection:
Model CV-1F
Color Finish Name:
Red
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
IAPMO Listed -:
No
Installation Type:
Horizontal Mount, Vertical Mount
Length:
8 in
Material:
Ductile Iron, Aluminum, Cast Iron, Rubber, Stainless Steel
Material Type:
Nitrile
NSF Certified:
No
Pressure - High:
300
Recommended Valve Application:
Fire Protection
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Body Style:
Swing
Valve Disc Material:
Stainless Steel
Valve Size:
2-1/2 in
Valve Type:
Swing Check Valve
Weight:
10 lb
Width:
5-19/50 in