Rubber Sprinkler Boot Kit for Model DSB-2
Rubber Sprinkler Boot Kit for Model DSB-2
Package Quantity Info:
EA: 1 IP: 1 CA: 100-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- When properly installed, it will help close the air gap created by the clearance hole through a wall or ceiling through which the dry type sprinkler has penetrated
- Intended predominately for use with clearance holes through freezer ceiling structures
- Designed for use with TFP dry type sprinklers
Specifications
- Brand Model Compatibility:
- Model DSB-2
- Diameter:
- 3-3/4 in
- FM Approved:
- No
- Height:
- 2 in
- Material:
- Rubber
- Material Type:
- EPDM
- Product Type:
- Sprinkler Boot Kit
- UL Listed:
- No