2 x 1-1/2 x 1/2 in. NPT 250 psi Black Ductile Iron Tee
Figure 815 2 x 1-1/2 x 1/2 in. NPT 250 psi Black Ductile Iron Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM B-1.20.1
- Application:
- Fire Protection
- Coating:
- Black
- Collection:
- Figure 815
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connections:
- NPT x NPT x NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 2 in x 1-1/2 in x 1/2 in
- Fitting Type:
- Reducing, Tee
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 300#
- UL Listed:
- Yes
- Weight:
- 1.50 lb