
TYCO
2 x 2 in. 45 Degree Sprinkler Elbow
Part #T86283 | Item #1963300 | Manufacturer Part #86283
Fitting Sizes:
How to get it:
Product Details
- Stronger and more corrosion resistant than cast iron fittings
- The additional strength is provided by the ductile properties and by adding magnesium while the iron is being poured into the final cast shape
- Although lighter than standard cast iron, the fittings have an added advantage of being less susceptible to cracking due to their added strength
Documents
Specifications
ANSI Specifications: ANSI B1.20.1
ASTM Specifications: ASTM B-1.20.1
Application: Fire Protection
Coating: Black
Elbow Degree: 45
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
FM Approved: Yes
Fitting Size 1: 2 in
Fitting Size 2: 2 in
Fitting Sizes: 2 in
Fitting Type: Bend, Straight
Material: Ductile Iron
NSF Certified: No
Pressure Class: 300#
UL Listed: Yes
Weight: 1.55